Free Shipping : For every order of $350 or more with the promo code : FREESHIP

PURLOGIC TOP 1K FOAM 500 ML

892.142 - UNSPSC 30141503
PURLOGIC TOP 1K FOAM 500 ML PURLOGIC TOP 1K FOAM 500 ML
PURLOGIC TOP 1K FOAM 500 ML

Delivery

No stock for delivery. -

1K-Premium Foam for use with an extrusion gun

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

15 pieces in stock at Vaughan, ON as of 1:28 PM. Directions. Call: (289) 474-5447

Temporarily out of stock in Mississauga, ON as of 1:28 PM.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Contents 500 ml
Colour Concrete Grey
Apparent Density 12 kg/m³
Cell Size Medium Fine
Non-adhering After About 6 min
Can Be Cut After Approx. 14 min
Processing Temperature 5 °C to 25 °C (41 °F to 77 °F)
Processing Temperature of The Environment And Subs -5 °C (23 °F)
Tensile Strength According To DIN 53 430 ca. 8 N/cm²
Elongation At Rapture According To DIN 53 430 ca. 18 %
Shearing Resistance According To DIN 53 427 ca. 3 N/cm²
Compressive Stress At 10 % Compression Strain Acco ca. 2 N/cm²
Assessed Seam Sound Damping Measurement RST,w = 59 dB
Water Absorption According To DIN 53 433 ca. 0,3 Vol-%
Thermal Conductivity 0,039 W/mK
Temperature Resistance -40°C to +80°C (-40°F to 176°F)
Shelf Life 12 months
EAN 4045989617067

Features

Small can, large yield
Adapted to winter
Seam sound damping: Reduces disturbance from noise. RST, w = 59 dB according to DIN 52210, tested by the Rosenheim Institute for Manufacturing Technology
Heat conductivity: Reduces heat loss by 0.039 W/(mK) according to DIN 52612, as tested by the Materials Testing Institute of Hannover
Air permeability: Prevents drafts. Tested according to EN 1026 by the Rosenheim Institute for Manufacturing Technology
Water vapour permeability: Tested according to DIN EN ISO 12572, by the Rosenheim Institute for Manufacturing Technology
Energy savings according to the Energy Saving Regulations 9 % savings in heating costs, as tested by the Frauenhofer Institute,according to DIN 18055 / EN204
General Construction Site Inspection Test Certificate: Corresponding to Construction Material Class B 2, according to DIN 4102, Part 1, tested by the Materials Testing Institute of Hannover

Benefits & Advantage

Foam yield up to 40 litres, freely foaming from a user-friendly, handy can
Can be used even at environmental and subsurface temperatures of -5 °C (23 °F)
Fine-celled and even foam structure
High dispensing speed
High residual utilization
Resistant to aging
The “light ivory” colour is especially suited for the restoration of old buildings

Applications

High-grade, secure sealer, filler and insulator for window joints, window sill gaps, pipe ducts, splices, wall joints, plaster cracks and cavities. Optical application verification (made possible by) the concrete grey colour

Notices

Adheres to concrete, stone, hard PVC, metal and wood. No adherence to polyethylene, silicones, PTFE and grease. This information is only intended as a recommendation based on our own experience. The user should always perform his own preliminary testing

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-06-03
Best Foam ever used!
2020-05-05
Very Good product